TAMLITE XCNC26NW XCITE 2X6FT TWIN IP65-C/W LED BOARD/DRI (L)1830 MM X
Non Corrosive Luminaire
See technical informationSee documentsReferences
Tamlite:XCNC26NW
Rubix:234A6558

Documents
Product details : TAMLITE XCNC26NW XCITE 2X6FT TWIN IP65-C/W LED BOARD/DRI (L)1830 MM X
XCITE 2X6FT twin IP65-C/W LED BOARD/DRI (L)1830 mm x (W)158 mm x (D)102 mm
Technical specifications
Attributes
| Luminance | 8400 lm |
|---|---|
| Power | 79 W |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 100.09 excl. VAT
/ Each
£ 120.11 incl. VAT
- In stock: Next day delivery
