FUSION LAMPS EDF70/835 70W T8 6FT TRIPHOSPHOR TUBE 3500K (L)1800 MM X
Fluorescent Tube
See technical informationReferences
Fusion Lamps:EDF70/835
Rubix:234A7383

Product details : FUSION LAMPS EDF70/835 70W T8 6FT TRIPHOSPHOR TUBE 3500K (L)1800 MM X
70W T8 6ft Triphosphor Tube 3500K (L)1800 mm x (Dia)26 mm
Technical specifications
Attributes
| Luminance | 6200 lm |
|---|---|
| Power | 70 W |
| Colour | white |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days
