FACOM ATHH.6,5X125 S/DRIV ATHH.65X125
ATHH-Wood handle screwdriver for slotted screw - 6-points forged blade
See technical informationReferences
Facom:ATHH.6,5X125
Rubix:1237493
Manufacturer :ATHH.6.5X125
EAN:3148510118406






Product details : FACOM ATHH.6,5X125 S/DRIV ATHH.65X125
ATHH-Wood handle screwdriver for slotted screw - 6-points forged blade
- Flat blade for "freeing up" a rusted screw, with the help of light taps.
-Forged and treated blade, equipped with a hexagon for blocking or unlocking with a wrench.
-Connection handle-blade by support.
-The handle, blade side, has a steel ferrule set with damper, to the opposite, a leather washer which protects the wood from the shocks.
- Presentation: chrome, polished.
- Flat blade for "freeing up" a rusted screw, with the help of light taps.
-Forged and treated blade, equipped with a hexagon for blocking or unlocking with a wrench.
-Connection handle-blade by support.
-The handle, blade side, has a steel ferrule set with damper, to the opposite, a leather washer which protects the wood from the shocks.
- Presentation: chrome, polished.
Technical specifications
Attributes
| Logistic Weight | 95 g |
|---|---|
| Packaged dimensions (D x W x H) | 240x30x30 mm |
| Package weight | 95 g |
| Imprint | flat |
| Imprint size | 6,5 mm |
| Blade length | 125 mm |
| Length | 240 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 10.37 excl. VAT
/ Each
£ 12.44 incl. VAT
- Delivery usually within ( 14 ) days
