FACOM SCREWDRIVER AP.3X150
AP- ISORYL screwdriver for Phillips® Phillips screws
See technical informationReferences
Facom:AP.3X150
Rubix:1237409
EAN:3148510088600



Product details : FACOM SCREWDRIVER AP.3X150
AP- ISORYL screwdriver for Phillips® Phillips screws
- Presentation: chrome-plated
- Presentation: chrome-plated
Technical specifications
Attributes
| Logistic Weight | 143 g |
|---|---|
| Packaged dimensions (D x W x H) | 260x30x30 mm |
| Package weight | 143 g |
| Imprint | phillips (ph) |
| Imprint size | 8 |
| Blade length | 150 mm |
| Length | 260 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 8.79 excl. VAT
/ Each
£ 10.55 incl. VAT
- Delivery usually within ( 14 ) days
