BAHCO 6709TORX-T25 1/4IN SOCKET DRIVER TORX 25

Socket Driver

See technical informationSee documents
References
Bahco:6709TORX-T25
Rubix:042550
EAN:7314151811709
brand logo
Technical specifications
Imprinttorx profile
Imprint sizet25
Blade length16 mm
See all Specifications
Documents

Product details : BAHCO 6709TORX-T25 1/4IN SOCKET DRIVER TORX 25


Knurled shank for finger turning of free running fasteners
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Standards: ISO 1174 and DIN 3120

Strengths

1/4" Square Drive Socket Drivers for TORX® Head Screw

Technical specifications


Attributes
Logistic Weight15 g
Imprinttorx profile
Imprint sizet25
Blade length16 mm
Length36 mm
Finishingpolished
Show UNSPSC/ECL@SS
£ 9.12 excl. VAT
/ Each
£ 10.94 incl. VAT
  • Delivery usually within ( 14 ) days