GEDORE PZ3X150MMSCREWDRIVER 2160SK PZ 3

3-C Screwdriver PoziDriv - 2160 SK

See technical information

References

Gedore:2160SK PZ 3
Rubix:124A4687
Manufacturer :1845357
EAN:4010886857328
brand logo

Technical specifications

Imprintpozidriv
Imprint size3
Blade length150 mm
See all Specifications

Product details : GEDORE PZ3X150MMSCREWDRIVER 2160SK PZ 3


3C-Screwdriver with striking cap PZ 3 Acc. to DIN ISO 8764, tip acc. to DIN ISO 8764-1 PZ 3-component handles Power-Grip3 with striking cap Ergonomic handle design enables precise and fatigue-free working Positive-fit joint of handle and blade for optimum transmission of force Hexagon blade with additional hexagon bolster Blade from GEDORE molybdenum-vanadium-Plus tempered steel

Technical specifications


Attributes
Logistic Weight206 g
Imprintpozidriv
Imprint size3
Blade length150 mm
Length270 mm
Finishingtempered
£ 12.98 excl. VAT
/ Each
£ 15.58 incl. VAT
  • Delivery usually within ( 8 ) days