39 - Mixed short metric wrenches
Opening | 14 |
---|---|
Length | 147 mm |
Logistic Weight | 68 g |
---|---|
Packaged dimensions (D x W x H) | 150x30x15 mm |
Package weight | 68 g |
Opening | 14 |
Length | 147 mm |
Weight | 70 g |
Finishing | Satin/Chrome |
Type | Combination Wrench |
Usually arrives within 14 working days