FACOM 64.1/4X5/16 64 RATCHETING RING SPANNER 1/4 X 5/16 INCH
64 - straight ratchet polygon keys in inches
See technical informationReferences
Facom:64.1/4X5/16
Rubix:1011612
EAN:3148517428218





Product details : FACOM 64.1/4X5/16 64 RATCHETING RING SPANNER 1/4 X 5/16 INCH
64 - straight ratchet polygon keys in inches
- Straight right-ratchet polygon wrenches: allows flat access to the nut.
- Compact and reversible ratchet mechanism by turning the wrench.
- Recovery angle at 5° (7.5° for 1/4"; 6° for 5/16" and 11/32").
- Dimensions in inches: from 1/4" to 5/16".
- Finish: Satin chrome-plated.
- Straight right-ratchet polygon wrenches: allows flat access to the nut.
- Compact and reversible ratchet mechanism by turning the wrench.
- Recovery angle at 5° (7.5° for 1/4"; 6° for 5/16" and 11/32").
- Dimensions in inches: from 1/4" to 5/16".
- Finish: Satin chrome-plated.
Technical specifications
Attributes
| Logistic Weight | 34 g |
|---|---|
| Packaged dimensions (D x W x H) | 6x17x115 mm |
| Package weight | 34 g |
| Opening | 1/4x5/16 |
| Length | 115 mm |
| Type | ratchet wrench |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 19.36 excl. VAT
/ Each
£ 23.23 incl. VAT
- In stock: Next day delivery
