FACOM NERVUS WRENCH 92A.15


92A - Metric elbow tube wrenches

References
facom:92A.15
rubix:1236087
ean:3148516629791
brand logo
brand logo
Technical specifications
Opening15
Length136 mm
See all Specifications

Product details : FACOM NERVUS WRENCH 92A.15


92A - Metric elbow tube wrenches
- Elbow tube wrenches: allows work on long threaded rods.
- Bore hole allowing the use of pindles: 160A.
- Spindle to be used: 160A.1 for dimensions from 4 to 23 mm; 160A.2 for dimensions from 24 to 32 mm.
- Metric dimensions: from 4 to 32 mm.
- Finish: Satin chrome-plated.

Technical specifications


Attributes
Logistic Weight159 g
Packaged dimensions (D x W x H)135x50x25 mm
Package weight159 g
Opening15
Length136 mm
Weight160 g
FinishingSatin/Chrome
TypeTube wrench
Show UNSPSC/ECL@SS
£ 10.90 excl. VAT
/ Each
£ 13.08 incl. VAT
  • Usually arrives within 14 working days