Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Marker/barrier
Traffic chain
GISS 868020 FASTENING SYSTEM FOR SIGNALLING CONE PK6
GISS 868020 FASTENING SYSTEM FOR SIGNALLING CONE PK6
Attaching for signaling beacon
References
giss:
868020
rubix:
217A4966
ean:
3660338219061
Technical specifications
Length
0.05
m
Colour
Red
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GISS 868020 FASTENING SYSTEM FOR SIGNALLING CONE PK6
Fastening system allowing signalling chains fixing on the 50 or 75 cm beacons. .
Inserts on the top of the beacon and includes an open link to attach one or several channels.
Technical specifications
Attributes
Length
0.05
m
Colour
Red
Diameter
50
mm
Secondary colour
White
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.61
excl. VAT
/
Each
£
23.53
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GISS 840850 SIGNALLING CHAIN COLOUR RED / WHITE 25M
PROSOLVE FENCING PIN FOR BARRIER FENCING
JSP HDC000-275-400 8MM PLASTIC CHAIN 25M RED/WHT
MORAVIA SAFETY RAMP 279.18.230
PROSOLVE PREMIUM SUPER STRONG GREEN BARRIER FENCE 1M X 50M
MORAVIA END PIECE BLACK 279.20.233
TENSATOR BLACK PLASTIC POST AND YELLOW/BLACK WEBBING 885-33-D4
PROSOLVE PREMIUM SUPER STRONG ORANGE BARRIER FENCE 1M X 50M
JSP HDC000-275-300 8MM PLASTIC CHAIN 25M YLW/BLK
PROSOLVE PREMIUM SUPER STRONG BLUE BARRIER FENCE 1M X 50M
GISS 848126 SIGNALLING CHAIN COLOUR YELLOW / BLACK 25M
MORAVIA PROTECTION GUARD Y&B 400/600/750 196.17.125
SPARTEX 17021G GOODS INWARDS (300X100MM) 1: RIGID PLASTIC
SPARTEX 56450 CAUTION CONSTRUCTION TRAFFIC, 600X450MM RE-FLEX SIGN (3
SPARTEX 21437H MULTI-LINGUAL FIRE ACTION MANUAL NO LIFT (300X250MM) S