GISS 840850 SIGNALLING CHAIN COLOUR RED / WHITE 25M
Signage chain
See technical informationSee documentsReferences
GISS:840850
Rubix:217A4979
EAN:3660338069031



Documents
Product details : GISS 840850 SIGNALLING CHAIN COLOUR RED / WHITE 25M
UV stabilized polyethylene chain. Diameter 8 mm. Length 25 mm. Sold per bag. Available in colours red/white or yellow/black.
Technical specifications
Attributes
| Length | 25 m |
|---|---|
| Colour | red |
| Diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 24.93 excl. VAT
/ Each
£ 29.92 incl. VAT
- In stock: Next day delivery
