• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,368)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,402)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Personal protective equipment(46,328)
  • Hygiene(1,384)
  • Environment and safety(7,690)
See Protection, Safety & Hygiene
  • Prevention and Ergonomics(6,767)
  • Aid and Fire safety(136)
  • Environment(787)
  • First aid(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Marker/barrier
Traffic chain
MORAVIA END PIECE BLACK 279.20.233

MORAVIA END PIECE BLACK 279.20.233

End Section

See technical informationSee documents
References
Moravia:279.20.233
Rubix:2524356
EAN:5055520710545
brand logo
brand logo
brand logo
brand logo
Technical specifications
Colourblack
Documents

Product details : MORAVIA END PIECE BLACK 279.20.233


Technical specifications


Attributes
Colourblack
Show UNSPSC/ECL@SS
£ 21.73 excl. VAT
/ Each
£ 26.08 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

PROSOLVE PREMIUM SUPER STRONG BLUE BARRIER FENCE 1M X 50MGISS 868020 FASTENING SYSTEM FOR SIGNALLING CONE PK10PROSOLVE PREMIUM SUPER STRONG ORANGE BARRIER FENCE 1M X 50MJSP HDC000-275-400 8MM PLASTIC CHAIN 25M RED/WHTPROSOLVE FENCING PIN FOR BARRIER FENCINGMORAVIA SAFETY RAMP 279.18.230JSP HDC000-275-300 8MM PLASTIC CHAIN 25M YLW/BLKTENSATOR BLACK PLASTIC POST AND YELLOW/BLACK WEBBING 885-33-D4GISS 840850 SIGNALLING CHAIN COLOUR RED / WHITE 25MGISS 848126 SIGNALLING CHAIN COLOUR YELLOW / BLACK 25MPROSOLVE PREMIUM SUPER STRONG GREEN BARRIER FENCE 1M X 50MSKIPPERTM MRECEIVER01 MAGNETIC RECEIVER CLIPMORAVIA CROSS BAR PC 1500 194.15.942SKQR-RW RED & GREY QUEUE MANAGEMENT POST AND BASE SYSTEM WITH RED & WHBIN01-S SILVER BIN FOR WASTE & SAFETY MANAGEMENT
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap