JSP HDC000-275-300 8MM PLASTIC CHAIN 25M YLW/BLK

JSP Chain

See technical informationSee documents

References

JSP:HDC000-275-300
Rubix:1018499
EAN:5038428016278
brand logo

Technical specifications

Length25 m
Colourblack
See all Specifications

Documents

Product details : JSP HDC000-275-300 8MM PLASTIC CHAIN 25M YLW/BLK


Designed for use with posts or cones to form a multi-functional barrier system. Can be fitted to matching coloured posts with base.

Applications

Ideal as a crowd channeliser, or to cordon off an area
Suitable for warehouses, factories, hospitals, colleges, receptions and offices

Technical specifications


Attributes
Length25 m
Colourblack
Diameter8 mm
£ 42.71 excl. VAT
/ Each
£ 51.25 incl. VAT
  • In stock: Next day delivery