TENSATOR BLACK PLASTIC POST AND YELLOW/BLACK WEBBING 885-33-D4


Outdoor Post

References
tensator:885-33-D4
rubix:2520929
brand logo
brand logo
Technical specifications
Length3.65 m
ColourGrey
See all Specifications

Product details : TENSATOR BLACK PLASTIC POST AND YELLOW/BLACK WEBBING 885-33-D4


Strengths

•The outdoor post features a lightweight plastic post that screw fixes into a hollow plastic base that can be filled with either sand or water to stabilise
When empty, the post can be easily moved, or quickly dismantled for easy storage and transportation
Weather resistant for outdoor use, but shouldn’t be permanently placed outside
Safest barrier on the market – our cassettes have a unique braking system for slower webbing retraction.

Applications

Outdoor Applications

Technical specifications


Attributes
Length3.65 m
ColourGrey
Diameter380 mm
Show UNSPSC/ECL@SS
£ 95.70 excl. VAT
/ Each
£ 114.84 incl. VAT
  • Usually arrives within 14 working days