MORAVIA SAFETY RAMP 279.18.230


Cable Ramp

References
moravia:279.18.230
rubix:2524349
ean:5055520710460
brand logo
brand logo
Technical specifications
Colouryellow

Product details : MORAVIA SAFETY RAMP 279.18.230


TRAFFIC-LINE GRP Kerb Ramps are a useful aid in moving loads from one level to another. They are an effective alternative to other materials used as ramps such as plywood, steel, tarmac, concrete etc. plus they have no scrap value, reducing the risk of theft. Highly suitable for use in areas such as hospitals, delivery drivers, warehouses, airports, storage depots etc. Available in two versions - standard with SWL 350kg and Heavy duty with SWL 750kg making the latter capacity suitable for motorised wheelchairs.

Strengths

•Easy to transport - lightweight construction
GRP material - no corrosion worries
Anti-slip surface
Non-Slip rubber feet
Reflective strips

Technical specifications


Attributes
Colouryellow
Show UNSPSC/ECL@SS
£ 209.97 excl. VAT
/ Each
£ 251.96 incl. VAT
  • Usually arrives within 14 working days