PROSOLVE PREMIUM SUPER STRONG BLUE BARRIER FENCE 1M X 50M
Barrier fencing
See technical informationSee documentsReferences
Blue Diamond STL:BARFENB/SS
Rubix:2574554
Documents
Product details : PROSOLVE PREMIUM SUPER STRONG BLUE BARRIER FENCE 1M X 50M
Providing a quick and easy way of cordoning off areas both indoors and outdoors, ProSolve’s Premium Strong Temporary Fencing delivers on both quality and performance.
Using steel fencing pins, this industry-favourite extruded barrier mesh delivers higher visibility and strength than standard tapes, and comes in a range of colours including orange, green, blue and yellow.
Made from strong polypropylene plastic, this barrier fencing can withstand tough conditions and is fully weather-proof.
Within minutes the reusable temporary fencing can be erected around the work-site, garden or even events to promote crowd control and safety.
Strengths
Strong and versatile plastic mesh fencing, It's semi-rigid and can easily be attached to fencing pin, posts or frames, Highly visible colour, Excellent weatherproof properties and Reusable
Applications
ProSolve Barrier Safety Fencing mesh is an extruded barrier mesh for cordoning off areas both indoors and outdoors. It is available in blue, green, orange and yellow. ProSolve safety fence is easy to erect using steel fencing pins and provides higher visibility and strength than standard barrier tapes. - Length: 50m - Colour: Blue
Technical specifications
Attributes
| Length | 50 m |
|---|---|
| Colour | blue |
Show UNSPSC/ECL@SS
£ 29.70 excl. VAT
/ Each
£ 35.64 incl. VAT
- Usually arrives within 14 working days

