PROSOLVE PREMIUM SUPER STRONG GREEN BARRIER FENCE 1M X 50M


Barrier fencing

References
blue diamond stl:BARFENG/SS
rubix:2574556
brand logo
brand logo
Technical specifications
Length50 m
ColourGreen

Product details : PROSOLVE PREMIUM SUPER STRONG GREEN BARRIER FENCE 1M X 50M


Providing a quick and easy way of cordoning off areas both indoors and outdoors, ProSolve’s Premium Strong Temporary Fencing delivers on both quality and performance.


Using steel fencing pins, this industry-favourite extruded barrier mesh delivers higher visibility and strength than standard tapes, and comes in a range of colours including orange, green, blue and yellow.


Made from strong polypropylene plastic, this barrier fencing can withstand tough conditions and is fully weather-proof.


Within minutes the reusable temporary fencing can be erected around the work-site, garden or even events to promote crowd control and safety.

Strengths

Strong and versatile plastic mesh fencing, It's semi-rigid and can easily be attached to fencing pin, posts or frames, Highly visible colour, Excellent weatherproof properties and Reusable

Applications

ProSolve Barrier Safety Fencing mesh is an extruded barrier mesh for cordoning off areas both indoors and outdoors. It is available in blue, green, orange and yellow. ProSolve safety fence is easy to erect using steel fencing pins and provides higher visibility and strength than standard barrier tapes. - Length: 50m - Colour: Green

Technical specifications


Attributes
Length50 m
ColourGreen
Show UNSPSC/ECL@SS
£ 33.48 excl. VAT
/ Each
£ 40.18 incl. VAT
  • In stock: Next day delivery