Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Marker/barrier
Traffic chain
GISS 848126 SIGNALLING CHAIN COLOUR YELLOW / BLACK 25M
GISS 848126 SIGNALLING CHAIN COLOUR YELLOW / BLACK 25M
Signage chain
References
giss:
848126
rubix:
217A4980
ean:
3660338091025
Technical specifications
Length
25
m
Colour
Yellow
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GISS 848126 SIGNALLING CHAIN COLOUR YELLOW / BLACK 25M
UV stabilized polyethylene chain. Diameter 8 mm. Length 25 mm. Sold per bag. Available in colours red/white or yellow/black.
Technical specifications
Attributes
Length
25
m
Colour
Yellow
Diameter
8
mm
Secondary colour
Black
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.87
excl. VAT
/
Each
£
27.44
incl. VAT
In stock: Next day delivery
Select variants (2)
Add to cart
Check our products from related categories
PROSOLVE FENCING PIN FOR BARRIER FENCING
GISS 868020 FASTENING SYSTEM FOR SIGNALLING CONE PK6
MORAVIA END PIECE BLACK 279.20.233
JSP HDC000-275-400 8MM PLASTIC CHAIN 25M RED/WHT
GISS 840850 SIGNALLING CHAIN COLOUR RED / WHITE 25M
JSP HDC000-275-300 8MM PLASTIC CHAIN 25M YLW/BLK
PROSOLVE PREMIUM SUPER STRONG ORANGE BARRIER FENCE 1M X 50M
MORAVIA SAFETY RAMP 279.18.230
PROSOLVE PREMIUM SUPER STRONG GREEN BARRIER FENCE 1M X 50M
PROSOLVE PREMIUM SUPER STRONG BLUE BARRIER FENCE 1M X 50M
TENSATOR BLACK PLASTIC POST AND YELLOW/BLACK WEBBING 885-33-D4
SPARTEX 21079U IN THE EVENT OF A FIRE LIFT THE COVER AND ACTIVATE ALA
SPARTEX 27070G RECEPTION ARROW RIGHT (300X100MM)S/A VINYL
SPARTEX 41402E FIRE ACTION WITH LIFT - PHOTOLUM (200X150MM) PHOTOLUMI
GISS 862367 SAFETY SIGNS MODEL SLIPPERY FLOOR HAZARD SIDE 30 CM