References
Nilfisk:107413593
Rubix:183A8782
EAN:5711145265234
Product details : NILFISK VACUUM 107413593
It is the perfect solution combining high performance and robustness.
Technical specifications
Attributes
| Power | 1500 W |
|---|---|
| Power supply | 220 V |
| Tank | 37 l |
Show UNSPSC/ECL@SS
£ 657.24 excl. VAT
/ Each
£ 788.69 incl. VAT
- Usually arrives within 14 working days

