References
Draper:25060
Rubix:214A4261

Product details : DRAPER 25060 TOOLS GARDEN HOSE REEL CART
Powder-coated frame to help prevent corrosion, with tough plastic snap together parts. Reel helps keep hoses tidy and prevents hoses from kinking. Reel has adjustable height facility and holds approximately 45 metres.
Technical specifications
Attributes
| Length | 45 m |
|---|---|
| Inner diameter | 13 mm |
| Material | powder-coated steel frame and tough plastic snap-together parts |
| Connecting diameter (inch) | 1/2 '' |
Show UNSPSC/ECL@SS
£ 53.57 excl. VAT
/ Each
£ 64.28 incl. VAT
- Delivery usually within ( 7 ) days
