3M 3590610 PROTECTA SELF RETRACTING LIFELINE CABLE 20.0 M


AUTOMATIC RECALL ANTICHOPPERS Rebel

References
3m:3590610
rubix:269A4710
manufacturer :7100188807
ean:00840779178735
brand logo
brand logo
Technical specifications
TypeRope-operated fall arresters
See all Specifications

Product details : 3M 3590610 PROTECTA SELF RETRACTING LIFELINE CABLE 20.0 M


RebeL from protecta is a fall arrest solution that doesn't compromise on budget or safety, and offers workers increased mobility. these self-retracting fall arresters feature a lifeline that deploys and retracts automatically, allowing greater freedom of movement around the work area. a brake is triggered in the event of a fall, restraining the worker after just a few centimeters and limiting the stopping force. Rebel continues to set performance standards that go beyond compliance, while providing enormous cost-efficiency compared to competing models.140 kg capacity. Offset cable outlet. Double trunnions. Carabiner with fall indicator.

Strengths

Automatic closing and locking for optimum safety. Lightweight, compact and durable. Limited risk of accidental opening (unwinding).

Applications

Commercial buildings, Residential buildings, Industry and manufacturing, Roofing, Steel structures.

Technical specifications


Attributes
TypeRope-operated fall arresters
Length20 m
Show UNSPSC/ECL@SS
£ 598.56 excl. VAT
/ Each
£ 718.27 incl. VAT
  • Usually arrives within 14 working days