HONEYWELL 1018015 TURBOLITE W/2 17D 1 CARABINERS
TURBOLITE ABS 2m strap + 2 carabiner
See technical informationReferences
Miller:1018015
Rubix:163A2345
EAN:3660681042675

Product details : HONEYWELL 1018015 TURBOLITE W/2 17D 1 CARABINERS
TurboLite ABS strap 2 m with 2 1/4 turn carabiners steel (opening: 18 mm). Interior Vectran (25.4mm x 1.5mm). Material: stainless steel. The drop indicator built into the strap allows you to know if the device has been dropped. Fast braking system. Nylon housing and highly impact resistant and with the toughest conditions. Equipped with a swivel preventing the strap from twisting. Maximum load capacity 136 kg (use point high) load of 100 kg (use low point). Weight 0.877 kg. Standard EN360.
Strengths
Compact and lightweight, working capacity of 2m. Can be used in both directions. Strap designed to provide increased abrasion resistance and longer life (vectran/polyester strap). Suitable for all working environments with a small clearance space.
Applications
Building, construction and industry. For low-draught work environments.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 258x166x108 mm |
|---|---|
| Package weight | 1184 g |
| Type | with strap |
| Length | 2 m |
Show UNSPSC/ECL@SS
£ 222.80 excl. VAT
/ Each
£ 267.36 incl. VAT
- Usually arrives within 14 working days
