GISS 849117 RETRACTABLE FALL ARRESTER+WEBBING LANYARD LG 2.50 M A R
Automatic return fall arrest 2.5m
See technical informationSee documentsReferences
GISS:849117
Rubix:216A6497
EAN:3660338091384

Documents
Product details : GISS 849117 RETRACTABLE FALL ARRESTER+WEBBING LANYARD LG 2.50 M A R
Automatic return fall arrest with straps, width 50 mm and length 2,5 m. Equipped with protective casing, an energy absorber, a swivel with integrated fall indicator and screw connector, 17 mm opening to
.
connect onto the harness. .
APPLICATIONS .
For work at height with displacements less than .
2,5 m. Building, industry, maintenance (window washer, lift maintenance, VMC maintenance, transformer work...) .
STRONG POINTS .
Resistance greater than 15 kN. Standard: 360: 2002
connect onto the harness. .
APPLICATIONS .
For work at height with displacements less than .
2,5 m. Building, industry, maintenance (window washer, lift maintenance, VMC maintenance, transformer work...) .
STRONG POINTS .
Resistance greater than 15 kN. Standard: 360: 2002
Strengths
Useful also for low height work as the blocking is almost instantaneous, thus limiting the drop needed.
Technical specifications
Attributes
| Type | automatic recall |
|---|---|
| Length | 2.5 m |
Show UNSPSC/ECL@SS
£ 77.89 excl. VAT
/ Each
£ 93.47 incl. VAT
- Usually arrives within 14 working days
