JSP FAR0706 10M WIRE SELF RETRACTABLE LIFELINE


10m Wire Retractable Fall Limiter

References
jsp:FAR0706
rubix:2556834
ean:5038428161909
brand logo
brand logo
Technical specifications
TypeRetractable Fall Limiter
See all Specifications

Product details : JSP FAR0706 10M WIRE SELF RETRACTABLE LIFELINE


The range of retractable fall limiters are encased in nearly indestructible plastic to give them an edge on sites where they are used. The fall limiters have been tested rigorously in all types of situations.
Robust and durable plastic casing. Handle for easy carrying. Steel swivel snap hook with load indicator, gate opening 20 mm, conforms to EN362:2004 Class T. Fall indicator for easy inspections. Galvanised steel wire diameter 4.5 mm. Length of the wire: 20 m.

Technical specifications


Attributes
TypeRetractable Fall Limiter
Length10 m
Show UNSPSC/ECL@SS
£ 383.20 excl. VAT
/ Each
£ 459.84 incl. VAT
  • Usually arrives within 14 working days