Angular contact ball bearing SKF BSD 3572 CGA, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 15 mm
Axial Angular Contact Ball Bearing BSD
See technical informationReferences
SKF:BSD 3572 CGA
Rubix:104A3305
Manufacturer :2482
EAN:7316570098464

Product details : SKF PRECISION BEARING BSD 3572 CGA
Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 15x72x72 mm |
|---|---|
| Logistic Weight | 287 g |
| Inner diameter | 35 mm |
| Outer diameter | 72 mm |
| Width | 15 mm |
| Sealing | open |
| Series | bsd 3572 cga |
| Material | bearing steel |
| Cage | polyamide |
| Weight | 0.3 kg |
| Reference speed | 7500 rpm |
| Limit speed | 9000 rpm |
| Angle | 62 ° |
| Precision | p4s (super precision: iso class 4 dimensional / iso class 2 running) |
| Basic static load, radial - C0r | 98000 N |
| Basic dynamic load, radial - Cr | 36500 N |
Show UNSPSC/ECL@SS
£ 241.18 excl. VAT
/ Each
£ 289.42 incl. VAT
- Delivery usually within ( 3 ) days
