Angular contact ball bearing FAG 3309-BD-XL-2HRS-TVH, Outer diameter: 100 mm | Inner diameter: 45 mm | Width: 39.7 mm
Angular contact ball bearing
See technical informationReferences
FAG:3309-BD-XL-2HRS-TVH
Rubix:158A9487
Manufacturer :0631320010000
EAN:4064328133280

Product details : FAG 3309-BD-XL-2HRS-TVH DOUBLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 33..-BD-XL-2HRS-TVH, double row, X-life, seals, plastic cage
Technical specifications
Attributes
| Logistic Weight | 1314 g |
|---|---|
| Inner diameter | 45 mm |
| Outer diameter | 100 mm |
| Width | 39.7 mm |
| Bearing Clearance | cn |
| Sealing | two rubber seals |
| Series | 33..-bd-xl-2hrs-tvh |
| Cage | polyamide |
| Limit speed | 5500 rpm |
| Basic static load, radial - C0r | 54000 N |
| Basic dynamic load, radial - Cr | 72000 N |
Show UNSPSC/ECL@SS
£ 94.32 excl. VAT
/ Each
£ 113.18 incl. VAT
- Delivery usually within ( 7 ) days
