NTN - Angular Contact Ball Bearing - 7309BL1G
Inner diameter | 45 mm |
---|---|
Outer diameter | 100 mm |
Width | 25 mm |
Logistics dimensions (L x W x H) | 100x100x25 mm |
---|---|
Logistic Weight | 980 g |
Inner diameter | 45 mm |
Outer diameter | 100 mm |
Width | 25 mm |
Bearing Clearance | cn |
Series | 7300 |
Material | steel |
Angle | 40 ° |
Basic static load, radial - C0r | 40500 N |
Basic dynamic load, radial - Cr | 64500 N |
Sealing | open |
Usually arrives within 14 working days