Needle roller/angular contact ball bearing FAG 234428-M-SP, Outer diameter: 210 mm | Inner diameter: 140 mm | Width: 84 mm
Axial angular contact ball bearing
See technical informationReferences
FAG:234428-M-SP
Rubix:238A1817
Manufacturer :0190389840000
EAN:4012801193580

Product details : FAG 234428-M-SP AXIAL ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 2344, double acting, removable, reduced tolerances
Axial angular contact ball bearings 2344, double direction, separable, restricted tolerances
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 84x210x210 mm |
|---|---|
| Logistic Weight | 8791 g |
| Inner diameter | 140 mm |
| Outer diameter | 210 mm |
| Width | 84 mm |
| Bearing Clearance | cn |
| Series | 2344..-m-sp |
| Material | steel |
| Cage | brass |
| Basic static load, axial - C0a | 470000 N |
| Basic dynamic load, axial - Ca | 132000 N |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 1,502.19 excl. VAT
/ Each
£ 1,802.63 incl. VAT
- Usually arrives within 14 working days
