Needle roller/angular contact ball bearing FAG BSB045075-T, Outer diameter: 75 mm | Inner diameter: 45 mm | Width: 15 mm
Axial angular contact ball bearing
See technical informationReferences
FAG:BSB045075-T
Rubix:274A7271
Manufacturer :0384977940000
EAN:4026677029744

Product details : FAG BSB045075-T AXIAL ANGULAR CONTACT BALL BEARING
BSB axial angular contact ball bearings, unilateral action, with contact angle α = 60°, restricted tolerances
Axial angular contact ball bearing BSB..-T, single direction, no screw mounting
Technical specifications
Attributes
| Logistic Weight | 264 g |
|---|---|
| Inner diameter | 45 mm |
| Outer diameter | 75 mm |
| Width | 15 mm |
| Bearing Clearance | cn |
| Series | bsb..-t |
| Cage | plastic |
| Basic static load, axial - C0a | 85000 N |
| Basic dynamic load, axial - Ca | 30000 N |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 115.31 excl. VAT
/ Each
£ 138.37 incl. VAT
- Usually arrives within 14 working days
