Axial angular contact ball bearing
Inner diameter | 50 mm |
---|---|
Outer diameter | 100 mm |
Width | 20 mm |
Logistic Weight | 750 g |
---|---|
Inner diameter | 50 mm |
Outer diameter | 100 mm |
Width | 20 mm |
Bearing Clearance | CN |
Series | BSB..-T |
Cage | Plastic |
Basic static load, axial - C0a | 172000 N |
Basic dynamic load, axial - Ca | 62000 N |
Sealing | Open |
Usually arrives within 14 working days