Combined Needle Roller / Angular Contact Ball Bearing
Inner diameter | 22 mm |
---|---|
Outer diameter | 39 mm |
Width | 25 mm |
Logistics dimensions (L x W x H) | 25x39x39 mm |
---|---|
Logistic Weight | 111,5 g |
Inner diameter | 22 mm |
Outer diameter | 39 mm |
Width | 25 mm |
Bearing Clearance | CN |
Series | NKIB |
Material | Bearing steel |
Limit speed | 15000 rpm |
Sealing | Open |
Usually arrives within 14 working days