Needle roller/angular contact ball bearing
Inner diameter | 12 mm |
---|---|
Outer diameter | 24 mm |
Width | 16 mm |
Logistic Weight | 40 g |
---|---|
Inner diameter | 12 mm |
Outer diameter | 24 mm |
Width | 16 mm |
Bearing Clearance | CN |
Series | NKIA..-XL |
Material | Steel |
Limit speed | 23600 rpm |
Basic static load, axial - C0a | 3450 N |
Basic dynamic load, axial - Ca | 2700 N |
Sealing | Open |
In stock: Next day delivery