Axial angular contact ball bearing
Inner diameter | 20 mm |
---|---|
Outer diameter | 52 mm |
Width | 35 mm |
Logistic Weight | 683 g |
---|---|
Inner diameter | 20 mm |
Outer diameter | 52 mm |
Width | 35 mm |
Bearing Clearance | CN |
Series | DKLFA..-2RS |
Basic static load, axial - C0a | 47000 N |
Basic dynamic load, axial - Ca | 26000 N |
Sealing | Two rubber seals |
Usually arrives within 14 working days