Needle roller/angular contact ball bearing INA ZKLR1035-2Z, Outer diameter: 28.14 mm | Inner diameter: 10 mm | Width: 16 mm
Flanged housing unit
See technical informationReferences
INA:ZKLR1035-2Z
Rubix:238A4204
Manufacturer :0053574110000
EAN:4054369574241

Product details : INA ZKLR1035-2Z DOUBLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing units ZKLR..-2Z, double direction, for screw mounting, gap seals on both sides
Technical specifications
Attributes
| Logistic Weight | 53,43 g |
|---|---|
| Inner diameter | 10 mm |
| Outer diameter | 28.14 mm |
| Width | 16 mm |
| Bearing Clearance | cn |
| Series | zklr..-2z |
| Material | steel |
| Basic static load, axial - C0a | 2420 N |
| Basic dynamic load, axial - Ca | 2430 N |
| Sealing | two metal shields |
Show UNSPSC/ECL@SS
£ 141.26 excl. VAT
/ Each
£ 169.51 incl. VAT
- Delivery usually within ( 7 ) days
