Combined Needle Roller / Angular Contact Ball Bearing
Inner diameter | 35 mm |
---|---|
Outer diameter | 55 mm |
Width | 30 mm |
Logistics dimensions (L x W x H) | 30x55x55 mm |
---|---|
Logistic Weight | 247 g |
Inner diameter | 35 mm |
Outer diameter | 55 mm |
Width | 30 mm |
Bearing Clearance | CN |
Series | NKIB |
Material | Bearing steel |
Limit speed | 11000 rpm |
Sealing | Open |
Usually arrives within 14 working days