Axial angular contact ball bearing
Inner diameter | 105 mm |
---|---|
Outer diameter | 160 mm |
Width | 66 mm |
Logistics dimensions (L x W x H) | 66x160x160 mm |
---|---|
Logistic Weight | 4070 g |
Inner diameter | 105 mm |
Outer diameter | 160 mm |
Width | 66 mm |
Bearing Clearance | cn |
Series | 2344..-m-sp |
Material | steel |
Cage | brass |
Basic static load, axial - C0a | 250000 N |
Basic dynamic load, axial - Ca | 74000 N |
Sealing | open |
Usually arrives within 14 working days