Needle roller/angular contact ball bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 42 mm |
Width | 25 mm |
Logistic Weight | 134 g |
---|---|
Inner diameter | 25 mm |
Outer diameter | 42 mm |
Width | 25 mm |
Bearing Clearance | CN |
Series | NKIB..-XL |
Limit speed | 14600 rpm |
Basic static load, axial - C0a | 9300 N |
Basic dynamic load, axial - Ca | 5400 N |
Sealing | Open |
In stock: Next day delivery