Axial angular contact ball bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 62 mm |
Width | 17 mm |
Logistic Weight | 275 g |
---|---|
Inner diameter | 25 mm |
Outer diameter | 62 mm |
Width | 17 mm |
Bearing Clearance | CN |
Series | 7603..-2RS-TVP |
Cage | Polyamide |
Basic static load, axial - C0a | 68000 N |
Basic dynamic load, axial - Ca | 29500 N |
Sealing | Two rubber seals |
Usually arrives within 14 working days