Thrust angular contact ball bearing INA ZKLF40100-2Z-2AP-XL, Inner diameter: 40 mm | Outer diameter: 100 mm | Width: 68 mm
Axial angular contact ball bearing
See technical informationReferences
INA:ZKLF40100-2Z-2AP-XL
Rubix:207A6892
Manufacturer :0001653950000
EAN:4047643175470

Product details : INA ZKLF40100-2Z-2AP-XL BALLSCREW SUPPORT BEARING
Axial angular contact ball bearings ZKLF..-2Z-2AP-XL, matched pair, double direction, gap seals on both sides
Technical specifications
Attributes
| Logistic Weight | 2850 g |
|---|---|
| Width | 68 mm |
| Series | zklf..-2z-2ap-xl |
| Material | steel |
| Inner diameter | 40 mm |
| Outer diameter | 100 mm |
| Sealing | two metal shields |
Show UNSPSC/ECL@SS
£ 1,391.29 excl. VAT
/ Each
£ 1,669.55 incl. VAT
- Usually arrives within 14 working days
