Thrust angular contact ball bearing INA ZKLF2068-2RS-2AP-XL, Inner diameter: 20 mm | Outer diameter: 68 mm | Width: 56 mm
Axial angular contact ball bearing
See technical informationReferences
INA:ZKLF2068-2RS-2AP-XL
Rubix:238A0758
Manufacturer :0016447000000
EAN:4047643182966

Product details : INA ZKLF2068-2RS-2AP-XL AXIAL ANGULAR CONTACT BALL BEARING
Axial angular contact ball bearings ZKLF..-2RS-2AP-XL, matched pair, double direction, lip seals on both sides
Technical specifications
Attributes
| Logistic Weight | 1140 g |
|---|---|
| Width | 56 mm |
| Series | zklf..-2rs-2ap-xl |
| Inner diameter | 20 mm |
| Outer diameter | 68 mm |
| Basic static load, axial - C0a | 94000 N |
| Basic dynamic load, axial - Ca | 46000 N |
| Sealing | two rubber seals |
Show UNSPSC/ECL@SS
£ 873.82 excl. VAT
/ Each
£ 1,048.58 incl. VAT
- Usually arrives within 14 working days
