Thrust angular contact ball bearing INA ZKLF2068-2RS-XL, Inner diameter: 20 mm | Outer diameter: 68 mm | Width: 28 mm
Axial angular contact ball bearing
See technical informationReferences
INA:ZKLF2068-2RS-XL
Rubix:104A4147
Manufacturer :0015628000000
EAN:4012802078640

Product details : INA ZKLF2068-2RS-XL AXIAL ANGULAR CONTACT BALL BEARING
Axial angular contact ball bearings ZKLF..-2RS, double direction, for screw mounting, lip seals on both sides
Technical specifications
Attributes
| Logistic Weight | 594 g |
|---|---|
| Width | 28 mm |
| Series | zklf..-2rs-xl |
| Inner diameter | 20 mm |
| Outer diameter | 68 mm |
| Basic static load, axial - C0a | 47000 N |
| Basic dynamic load, axial - Ca | 28500 N |
| Sealing | two rubber seals |
Show UNSPSC/ECL@SS
£ 360.54 excl. VAT
/ Each
£ 432.65 incl. VAT
- In stock: Next day delivery
