Thrust angular contact ball bearing INA ZKLF1560-2RS-PE, Inner diameter: 15 mm | Outer diameter: 60 mm | Width: 25 mm
Axial angular contact ball bearing
See technical informationReferences
INA:ZKLF1560-2RS-PE
Rubix:104A4736
Manufacturer :0021866320000
EAN:4012802078626

Product details : INA ZKLF1560-2RS-PE AXIAL ANGULAR CONTACT BALL BEARING
Axial angular contact ball bearing ZKLF..-2RS-PE, double direction, screw mounting
Technical specifications
Attributes
| Logistic Weight | 428 g |
|---|---|
| Width | 25 mm |
| Series | zklf..-2rs-pe |
| Material | steel |
| Inner diameter | 15 mm |
| Outer diameter | 60 mm |
| Basic static load, axial - C0a | 28500 N |
| Basic dynamic load, axial - Ca | 18000 N |
| Sealing | two rubber seals |
Show UNSPSC/ECL@SS
£ 231.30 excl. VAT
/ Each
£ 277.56 incl. VAT
- Delivery usually within ( 7 ) days
