Thrust angular contact ball bearing RHP BSB040072DUHP3, Inner diameter: 40 mm | Outer diameter: 72 mm | Width: 15 mm


Super Precision Bearing

References
rhp:BSB040072DUHP3
rubix:210A9919
manufacturer :BSB040072DUHP3 RR SRIY5
ean:00747023000388
brand logo
brand logo
Technical specifications
Inner diameter40 mm
Outer diameter72 mm
Width15 mm
See all Specifications

Product details : RHP BSB040072DUHP3 BALL SCREW BEARING


Welcome to order NSK super-precision bearings BSB040, the ball screw support bearings are well-made, the order model is BSB040072DUHP3 and the price is favorable, and the full range of genuine BSB040072P3 bearings are supplied. The core technology of NSKBSB040072DUHP3 is tribology: the study of friction and wear

Technical specifications


Attributes
Logistic Weight560 g
Inner diameter40 mm
Outer diameter72 mm
Width15 mm
Materialsteel
Show UNSPSC/ECL@SS
£ 223.51 excl. VAT
/ Each
£ 268.21 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories