Thrust angular contact ball bearing INA ZKLN3062-2RS-XL, Inner diameter: 30 mm | Outer diameter: 62 mm | Width: 28 mm
Axial angular contact ball bearing
See technical informationReferences
INA:ZKLN3062-2RS-XL
Rubix:80203738
Manufacturer :0016325660000
EAN:4012802079029

Product details : INA ZKLN3062-2RS-XL AXIAL ANGULAR CONTACT BALL BEARING
Axial angular contact ball bearing ZKLN..-2RS-XL, double direction, no screw mounting
Technical specifications
Attributes
| Logistic Weight | 398 g |
|---|---|
| Width | 28 mm |
| Series | zkln..-2rs-xl |
| Material | steel |
| Inner diameter | 30 mm |
| Outer diameter | 62 mm |
| Basic static load, axial - C0a | 64000 N |
| Basic dynamic load, axial - Ca | 29000 N |
| Sealing | two rubber seals |
Show UNSPSC/ECL@SS
£ 351.40 excl. VAT
/ Each
£ 421.68 incl. VAT
- Delivery usually within ( 7 ) days
