Thrust angular contact ball bearing INA ZKLN3572-2RS-XL, Inner diameter: 35 mm | Outer diameter: 72 mm | Width: 34 mm
Axial angular contact ball bearing
See technical informationReferences
INA:ZKLN3572-2RS-XL
Rubix:104A3770
Manufacturer :0002267500000
EAN:4012802079050

Product details : INA ANG.CONTACT BEARING ZKLN3572-2RS-XL
Axial angular contact ball bearing ZKLN..-2RS-XL, double direction, no screw mounting
Technical specifications
Attributes
| Logistic Weight | 647 g |
|---|---|
| Width | 34 mm |
| Series | zkln..-2rs-xl |
| Inner diameter | 35 mm |
| Outer diameter | 72 mm |
| Basic static load, axial - C0a | 89000 N |
| Basic dynamic load, axial - Ca | 41000 N |
| Sealing | two rubber seals |
Show UNSPSC/ECL@SS
£ 386.58 excl. VAT
/ Each
£ 463.90 incl. VAT
- In stock: Next day delivery
