Axial angular contact ball bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 75 mm |
Width | 56 mm |
Logistic Weight | 1389 g |
---|---|
Inner diameter | 25 mm |
Outer diameter | 75 mm |
Width | 56 mm |
Bearing Clearance | cn |
Series | zklf..-2rs-2ap-xl |
Basic static load, axial - C0a | 111000 N |
Basic dynamic load, axial - Ca | 49000 N |
Sealing | two rubber seals |
Usually arrives within 14 working days