Needle roller/angular contact ball bearing
Inner diameter | 40 mm |
---|---|
Outer diameter | 62 mm |
Width | 30 mm |
Logistic Weight | 315 g |
---|---|
Inner diameter | 40 mm |
Outer diameter | 62 mm |
Width | 30 mm |
Bearing Clearance | CN |
Series | NKIA..-XL |
Limit speed | 9600 rpm |
Basic static load, axial - C0a | 19400 N |
Basic dynamic load, axial - Ca | 9200 N |
Sealing | Open |
In stock: Next day delivery