Needle roller/angular contact ball bearing SKF NKIA 5912, Outer diameter: 85 mm | Inner diameter: 60 mm | Width: 34 mm
Combined Needle Roller / Angular Contact Ball Bearing
See technical informationReferences
SKF:NKIA 5912
Rubix:132A1759
Manufacturer :14343
EAN:7316577116215

Product details : SKF NEEDLE ROLLR BEARING NKIA 5912
These bearings consist of a radial needle roller bearing combined with an angular contact ball bearing. Together they can accommodate both heavy radial loads and light axial loads in one direction. In addition, they can operate at high speeds. Their low cross-sectional height makes the bearings particularly suitable for applications where other types of locating bearing arrangements occupy too much space.
Strengths
- Accommodate radial loads and axial loads in one direction
- High load carrying capacity
- High-speed capability
- Low cross section
- Separable design
- High load carrying capacity
- High-speed capability
- Low cross section
- Separable design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 34x85x85 mm |
|---|---|
| Logistic Weight | 590 g |
| Inner diameter | 60 mm |
| Outer diameter | 85 mm |
| Width | 34 mm |
| Bearing Clearance | cn |
| Series | nkia |
| Material | bearing steel |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 189.08 excl. VAT
/ Each
£ 226.90 incl. VAT
- Delivery usually within ( 3 ) days
