Needle roller/angular contact ball bearing
Inner diameter | 45 mm |
---|---|
Outer diameter | 68 mm |
Width | 34 mm |
Inner diameter | 45 mm |
---|---|
Outer diameter | 68 mm |
Width | 34 mm |
Bearing Clearance | cn |
Series | nkib59..-xl |
Basic static load, axial - C0a | 21400 N |
Basic dynamic load, axial - Ca | 9600 N |
Sealing | open |
In stock: Next day delivery