Axial angular contact ball bearing
Inner diameter | 8 mm |
---|---|
Outer diameter | 32 mm |
Width | 20 mm |
Logistic Weight | 89,5 g |
---|---|
Inner diameter | 8 mm |
Outer diameter | 32 mm |
Width | 20 mm |
Bearing Clearance | cn |
Series | zkln..-2z-xl |
Basic static load, axial - C0a | 16300 N |
Basic dynamic load, axial - Ca | 13800 N |
Sealing | two metal shields |
Usually arrives within 14 working days